Quoizel

Millennium 1-Light Wall Sconce in Pewter

Part #QLSM8801PS  |  Manufacturer Part #LSM8801PS

Color/Finish: Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Millennium

Color Finish: Pewter

Color Finish Category: Pewter Tones

Depth: 5-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 10-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 9 in