DESCRIPTION

Quoizel Millhouse 18-1/2 in. 60W 2-Light Candelabra E-12 Base Wall Lantern in Mystic Black

QMHE8409K

Manufacturer Part #: MHE8409K

Color/Finish

Mystic Black

SPECIFICATIONS

ADA Compliant
No
Collection
Millhouse
Depth
8-1/2 in
ETL Listed
Yes
Glass Type
Clear Seeded
Height
18-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
8 in

Print