13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Quoizel

New England 13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quoizel

New England 13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #QNA1716BN
  • Item #2442604
  • Manufacturer Part #NA1716BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
New England
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
16 in
Energy Star Compliant:
No
Glass Type:
Acid Etched
Height:
13-1/2 in
Length:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
16 in