12-1/4 x 22-1/2 in. 180W 3-Light Wall Mount Candelabra E-12 Incandescent Outdoor Wall Lantern in Polished Brass

You last purchased this on
 
Quoizel

Newbury 12-1/4 x 22-1/2 in. 180W 3-Light Wall Mount Candelabra E-12 Incandescent Outdoor Wall Lantern in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quoizel

Newbury 12-1/4 x 22-1/2 in. 180W 3-Light Wall Mount Candelabra E-12 Incandescent Outdoor Wall Lantern in Polished Brass

  • Fast #
  • Part #QNY8318B
  • Item #2442648
  • Manufacturer Part #NY8318B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in wet locations
  • Durable brass construction is built to last and offers a clean, polished look
  • Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish
  • Requires 3 60-watt candelabra base bulbs (sold separately)
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Newbury
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
11-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
22-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
3
Origin:
Global
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Weight:
8.15 lb
Width:
12-1/4 in