25-1/2 in. 60W 5-Light Candelabra E-12 Base Chandelier in Rustic Black
Noble 25-1/2 in. 60W 5-Light Candelabra E-12 Base Chandelier in Rustic Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
- Requires 5 60-watt candelabra base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- Collection:
- Noble
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Wood
- Number of Lights:
- 5
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9 lb
- Width:
- 24 in