21 in. 2-Light 60W Outdoor Wall Lantern in Medici Bronze

You last purchased this on
 
Quoizel

Oasis 21 in. 2-Light 60W Outdoor Wall Lantern in Medici Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quoizel

Oasis 21 in. 2-Light 60W Outdoor Wall Lantern in Medici Bronze

  • Fast #
  • Part #QOAS8408Z
  • Item #7191599
  • Manufacturer Part #OAS8408Z
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Medici Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in wet locations
  • Durable brass construction is built to last and offers a clean, polished look
  • Requires 2 60-watt candelabra base bulbs (sold separately)
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oasis
Color Finish Category:
Bronze Tones
Color Finish Name:
Medici Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Beveled
Height:
21 in
Length:
9 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Brass
Number of Lights:
2
Origin:
Global
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Weight:
5.78 lb
Width:
7-1/2 in