Quoizel

Stonington 10-1/2 in. 1-Light 100W Outdoor Wall Lantern in Mystic Black

Part #QSNN8406  |  Manufacturer Part #SNN8406K

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Stonington

Color Finish: Mystic Black

Color Finish Category: Blacks

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Water

Height: 10-1/2 in

Length: 7-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Classic

Material: Coastal Armour

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-1/2 in