Quoizel

Union Station 3-Light Semi-Flush Mount Ceiling Light in Western Bronze

Part #QUST1716WT  |  Manufacturer Part #UST1716WT

Color/Finish: Western Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Union Station

Color Finish: Western Bronze

Color Finish Category: Bronze Tones

Depth: 16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-1/2 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 16 in