DESCRIPTION

Quorum International Coventry 1-Light 60 W Medium Pendant

Q315

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coventry
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
8 in
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY