DESCRIPTION

Quorum International Spencer 100W 1-Light Pendant

Q3110

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spencer
Color Finish
Old World
Color Finish Category
Bronze Tones
Height
18-1/4 in
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY