DESCRIPTION

Quorum International Summerset 1-Light Pendant

Q332644

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Summerset
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
12 in
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY