DESCRIPTION

Quorum International 100 W 1-Light Medium Pendant Butterscotch Glaze with Swirl Glass

Q896

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old World
Color Finish Category
Bronze Tones
Glass Type
Butterscotch Swirl
Height
11-1/2 in
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY