DESCRIPTION

Quorum International 100 W 2-Light Cast Ceiling Mount

Q79312

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Baltic Granite
Color Finish Category
Nickel Tones
Height
6-1/2 in
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
9-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY