DESCRIPTION

Quorum International 100W 2-Light Vanity Wall Light

Q50842

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
Satin Opal
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY