DESCRIPTION

  • Extends 7 3/4"

Quorum International 100W 6-Light Bath Vanity Light

Q50946

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Montrose Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
8 in
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
6
Width
48 in

Starting at
Call for Pricing
  • QUANTITY