100W 6-Light Medium E-26 Vanity Fixture in Satin Nickel
100W 6-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Transitional versatility
- Vintage design
- Traditional appeal
- Give your bathroom mirror a fresh new look with this two-light vanity
- A satin nickel finish and clear seeded bell-shaped glass shades give this washroom luminary a modern appeal
- The backplate sports the same classic design with decorative fastening knobs
- This classic vanity light design includes a few updated features
- Soft curvature
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Modern, Traditional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 6
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vanity
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 13.6 lb
- Width:
- 48 in