Quorum International 11 in. Contemporary Flush Mount Ceiling Fixture
Q350511
Color Finish
SPECIFICATIONS
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Height
- 3-3/4 in
- Light Bulb Base Type
- Medium E-26
- Number Of Lights
- 2
- UL Listed
- Yes
- Watts
- 40
- Width
- 11 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday