DESCRIPTION

  • Extends 5 1/2"

Quorum International Hemisphere 11 in. Sconce

Q62511

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hemisphere
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
8 in
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY