13-1/2 in. 1-Light Outdoor Wall Sconce in Black

You last purchased this on
 
Quorum International

13-1/2 in. 1-Light Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

13-1/2 in. 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q76015
  • Item #7183691
  • Manufacturer Part #760-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suited for Outdoor Spaces
  • Easy to Maintain Finish
  • Traditional Design
  • Modern Appeal
  • Transitional Versatility
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Electric
RPM:
220
Smart Home Enabled:
No
Style:
Industrial
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Weight:
5 lb
Width:
12-1/2 in