DESCRIPTION

Quorum International 13 in. Contemporary Flush Mount Ceiling Fixture

Q350513

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-3/4 in
Light Bulb Base Type
GU24
Number Of Lights
2
UL Listed
Yes
Watts
12
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY