DESCRIPTION

Quorum International Signature 13W 1-Light Medium E-26 Base Fan Light Kit

Q410280

Color Finish

 

SPECIFICATIONS

Collection
Signature
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
2-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
13
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY