Quorum International Signature 13W 4-Light Medium E-26 Base Incandescent Light Kit
Q244480
Color Finish
SPECIFICATIONS
- Bulb Type
- Compact Fluorescent
- Collection
- Signature
- Color Finish
- Aged Silver
- Color Finish Category
- Silver Tones
- Height
- 3 in
- Material
- Glass
- Number Of Lights
- 4
- UL Listed
- No
- Watts
- 13
- Width
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday