DESCRIPTION

Quorum International Spencer 2-Light Medium E-26 Base Incandescent Ceiling Light

Q281013

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spencer
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
10-1/2 in
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY