DESCRIPTION

  • Extends 9 1/4"

Quorum International Summerset 2-Light Vanity

Q51262

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Summerset
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
9-1/2 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY