DESCRIPTION

Quorum International Coventry 22-3/4 in. 60 W 5-Light Medium Chandelier

Q6155

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coventry
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
22-3/4 in
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
60
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY