DESCRIPTION

Quorum International 24-1/5 in. 8 W Under Cabinet

Q852242

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
24-1/5 in
Material
Acrylic
UL Listed
Yes
Volts
120V
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY