24 in. Universal Thermostat Downrod in Oil Rubbed Bronze
24 in. Universal Thermostat Downrod in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Image shown in Satin Nickel
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 24 in
- Lighting Style:
- Traditional
- Material:
- Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Downrod
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Weight:
- 1.4 lb
- Width:
- 3-3/4 in