DESCRIPTION

Quorum International Celeste 25-1/2 in. 6-Light Candelabra E-12 Base Chandelier

Q60096

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Celeste
Color Finish
Zinc
ETL Listed
No
Energy Star Compliant
No
Height
27 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
No
Watts
60
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY