DESCRIPTION

Quorum International Spencer 100W 5-Light Medium E-26 Base Incandescent Chandelier Ceiling Light

Q64105

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spencer
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
25 in
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY