DESCRIPTION

Quorum International Summerset 26 in. 5-Light Nook

Q6326544

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Summerset
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
26 in
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
29 in

Starting at
Call for Pricing
  • QUANTITY