• Cart

DESCRIPTION

Quorum International Celeste 27 in. 5-Light Medium E-26 Base Chandelier

Q61095

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Celeste
Color Finish
Aged Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
5
UL Listed
No
Watts
60
Width
27 in

Starting at
Call for Pricing
  • QUANTITY