Quorum International Summerset 28 in. 5-Light Chandelier
Q61265
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Summerset
- Color Finish
- Toasted Sienna
- Color Finish Category
- Bronze Tones
- Height
- 28 in
- Lighting Style
- Transitional
- Number Of Lights
- 5
- UL Listed
- Yes
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday