3-3/4 x 11 in. Celling Light in Oiled Bronze
3-3/4 x 11 in. Celling Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 11 in