DESCRIPTION

  • Extends 7"

Quorum International Powell 100W 3-Light Medium E-26 Base Incandescent Vanity Light

Q51083

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Powell
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
10-1/2 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY