DESCRIPTION

Quorum International Cilia 30 in. 60 W 6-Light Candelabra Chandelier

Q6116686

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cilia
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
30 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Metal
Number Of Lights
6
UL Listed
Yes
Watts
60
Width
28 in

Starting at
Call for Pricing
  • QUANTITY