30 in. Round Mirror in Matte Black
30 in. Round Mirror in Matte Black
Frequently Purchased Together
Product Details
Product Details
- With three sizes available in Gold, Matte Black, or Silver
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 30 in
- Length:
- 30 in
- Product Type:
- Mirror
- Shape:
- Round