DESCRIPTION

Quorum International 33 in. 120 V Under Cabinet

Q852332

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1 in
UL Listed
Yes
Volts
120V
Width
33-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY