DESCRIPTION

  • Extends 2"

Quorum International 4-1/2 in. 100 W 3-Light Medium Bracket

Q50493

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
4-1/2 in
IsAcceptableImage
Light Bulb Shape Code
A19
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
18 in

Starting at
Call for Pricing
  • QUANTITY