DESCRIPTION

  • Decorative Glass
  • UL N/A
  • W: 4 1/4" H: 4 3/4"; Clear Glass

Quorum International 4-1/4 in. Glass Only

Q2531

Glass Type:

SPECIFICATIONS

Color Finish
Clear
Glass Type
Clear
Height
4-3/4 in
Material
Glass
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY