DESCRIPTION

Quorum International 4-1/4 x 6-3/4 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture

Q30156

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
4-1/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY