DESCRIPTION

Quorum International 4 ft 2 in.T8 Wrap Fan With Steel

Q820496

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
2-1/2 in
Length
48-3/4 in
Number Of Lights
2
UL Listed
Yes
Watts
40
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY