DESCRIPTION

  • Extends 7 3/4"

Quorum International 4-Light Vanity Fixture

Q50944

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

Starting at
Call for Pricing
  • QUANTITY