DESCRIPTION

  • Extends 7 3/4"

Quorum International 4-Light Vanity with Faux Alabaster

Q509441

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
8 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
30 in

Starting at
Call for Pricing
  • QUANTITY