DESCRIPTION

Quorum International 4 x 4 in. 32 W Wrap with Steel

Q8204946

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-1/2 in
Length
48-3/4 in
Material
Acrylic
UL Listed
Yes
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY