DESCRIPTION

  • Glass
  • W: 5" H: 5 1/4"

Quorum International 5-1/4 in. Glass

Q2801

Glass Type:

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Glass Type
Clear Seeded
Height
5-1/4 in
Material
Glass
Width
5 in

Starting at
Call for Pricing
  • QUANTITY