DESCRIPTION

Quorum International Vanderbilt 5-Blade Ceiling Fan

Q55605

Color Finish

 

SPECIFICATIONS

AMP
0.23, 0.43, 0.57
Blade Finish
Satin Nickel
Blade Pitch
13.5°
Blade Span
60 in
CFM
5460
Collection
Vanderbilt
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Watts
65

Starting at
Call for Pricing
  • QUANTITY