DESCRIPTION

Quorum International 5-Light Faux Alabaster Nook in Satin Nickel

Q6429565

Manufacturer Part #: 6429-5-65

Color/Finish

Satin Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Glass Type
Faux Alabaster
Height
14 in
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
20 in

Print