DESCRIPTION

Quorum International 5-Light Faux Alabaster Nook

Q64295

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Faux Alabaster
Height
14 in
Lighting Style
Traditional
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY