DESCRIPTION

  • Extends 7 3/4"

Quorum International 5-Light Vanity with Amber SCVO

Q509453

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
8 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
500
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY