DESCRIPTION

Quorum International 5 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

Q30158

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY